Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Gloves, Black, Polyester, L, PR

  • Mfr # M700B-21L

  • Zoro # G516466786


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Size
L
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair Gloves
Color
Black
Battery System
Milwaukee Heated Glove Battery
Heat Settings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M700B-21L
Zoro #
G516466786
UPC #
45242478644
Country of Origin
Indonesia

Dimensions

Size
L

Details

Item
Heated Gloves - L
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair Gloves
Color
Black
Battery System
Milwaukee Heated Glove Battery
Heat Settings
3
Outer Material
Polyester
Includes Charger
Charger Included
Water-Resistant
Water-Resistant
Heated Areas
Back of Hand, Fingers
Insulated for Cold Conditions
Insulated for Cold Conditions
Heating Time
2 hr on High, 4 hr on Medium, 8 hr on Low
Battery Voltage
2 Ah
Includes Battery
Battery Included
Wind-Resistant
Wind-Resistant

Description

Heated Gloves - L, Size L, Color Black, Heating Time 2 hr on High, 4 hr on Medium, 8 hr on Low, Outer Material Polyester, Heat Settings 3, Battery Voltage 2 Ah, Includes (2) Batteries, (2) USB-C Charging Cords, Pair Gloves, Wind-Resistant Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Not Applicable, Battery System Milwaukee Heated Glove Battery, Heated Areas Back of Hand, Fingers, Insulated for Cold Conditions Insulated for Cold Conditions

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.