Zoro Homepage

Heated Gloves, Red, USB-C, 8 hr, 10 W

  • Mfr # 48-11-2320

  • Zoro # G916664775


product price: $49.99
/ea

Key Features

Connection Type - Output
Proprietary Connection Cable
Wattage - Input
10 W
Connection Type - Input
USB-C
For Use With
Milwaukee Heated Gloves
Runtime - Maximum
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2320
Zoro #
G916664775
UPC #
045242285013
Country of Origin
China

Dimensions

Overall Length
3 2/5 in
Overall Height
9/10 in
Overall Width
2 2/5 in

Details

Connection Type - Output
Proprietary Connection Cable
Wattage - Input
10 W
Connection Type - Input
USB-C
For Use With
Milwaukee Heated Gloves
Runtime - Maximum
8 hr
Power Capacity
2 Ah
Runtime - Minimum
2 hr
Color
Red
Material
Polycarbonate ABS

Description

Heated Gloves 2Ah Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.