Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2171-XL
Zoro #
G0332389
UPC #
045242360307
Country of Origin
China
Dimensions
Size
XL
Length
30-5/8"
Sleeve Length
30 5/8 in
Fits Chest Size
59"
Details
Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Heat Setting
3
Number of Inside Pockets
1
Lining Material
Polyester
Charger Included
Yes
Battery Included
Yes
Includes
Battery Holder
Number of Outside Pockets
6
Battery Voltage
12
Insulated
Yes
Description
Heated Jacket Kit, Size XL, Length 30 5/8 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.