Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Shirt/Jacket, Polyester, 2XL

  • Mfr # M103U-212X

  • Zoro # G622823565


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M103U-212X
Zoro #
G622823565
UPC #
045242492046
Country of Origin
Viet Nam

Description

Heated Shirt/Jacket, Garment Type Jacket, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Hood Style None, Includes Hood No, Length 31 in, Front Closure Type Snaps, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 5, Includes Battery Yes, Color Navy, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Includes Battery, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.