Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Shirt/Jacket, Polyester, XL

  • Mfr # M103E-21XL

  • Zoro # G422823284


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M103E-21XL
Zoro #
G422823284
UPC #
045242491971
Country of Origin
Viet Nam

Description

Heated Shirt/Jacket, Garment Type Jacket, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Snaps, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 5, Includes Battery Yes, Color Green, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Includes Battery, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.