Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men Long Sleeve Heavy Duty Pocket T-Shirt, Green, 3X 602OG-3X

Men Long Sleeve Heavy Duty Pocket T-Shirt, Green, 3X (Discontinued)

  • Mfr # 602OG-3X
  • Zoro # G002652686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602OG-3X
Zoro #
G002652686
UPC #
45242575473
Country of Origin
Unknown

Dimensions

Size
3X
Sleeve Length
Long

Details

Item
Long Sleeve Heavy Duty Pocket T-Shirt
Color
Green
Features
Machine Washable; Workwear
Gender
Men
Style
Tee
Number of Pockets
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.