Zoro Homepage

Hedge Trimmer and Battery

  • Mfr # 2533-20, 48-11-2425

  • Zoro # G511222745


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Battery Voltage
12V
Battery Amperage
2.5 Ah
Length
20.9 in
Battery Type
Lithium Ion
Battery Height
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533-20, 48-11-2425
Zoro #
G511222745
UPC #
045242646418
Country of Origin
China

Dimensions

Length
20.9 in
Battery Height
3.35 in
Width
2-3/4 in
Height
4-1/2 in
Battery Length
2.02 in
Battery Width
1.83 in

Details

Battery Voltage
12V
Battery Amperage
2.5 Ah
Item
Hedge Trimmer and Battery
Battery Type
Lithium Ion
Material
Steel
Battery Material
Plastic
Brushless Motor
Yes
Corded/Cordless
Cordless
Features
Increased Control and Access; Power to Cut 1/2" Branches; Fastest Cutting; One Hand Use; 8" Blade; 2,700 Strokes Per Minute

Description

Hedge Trimmer and Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.