Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 3/8" Universal QUIK-LOK Extension

  • Mfr # 48-28-2040

  • Zoro # G915439879


product price: $30.97
/ea

Key Features

Overall Length
25.1 in
Overall Diameter
1/4 in
Min. Chuck Size
3/8 in
Color / Finish
Black/Red
Minimum Chuck Size Required
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-2040
Zoro #
G915439879
UPC #
045242355129
Country of Origin
China

Dimensions

Overall Length
25.1 in
Overall Diameter
1/4 in
Min. Chuck Size
3/8 in
Minimum Chuck Size Required
3/8 in
Shank Size
1/4 in

Details

Item
Hex Extension
Color / Finish
Black/Red
Features
Quick Change Impact Driver Bit
Color
Black/Red
Material
Hardened Steel

Description

The Milwaukee® Quik-LokTM 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.