Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Hydraulic Driver Kit, 1/4"

  • Mfr # 2761-22

  • Zoro # G821722539


product price: $354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2761-22
Zoro #
G821722539
UPC #
045242602223
Country of Origin
Viet Nam

Description

Hydraulic Driver Kit, Chuck Size 1/4 in, Voltage 18 V, Clutch Style 1/4 in Hex Quick Change, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Features 3-Mode Drive Control, PowerState Brushless Motor, Tri-LED Lighting, Tool Weight 2.4 lb, Includes (2) M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack, Belt Clip, Carrying Case, M18 FUEL(TM) SURGE(TM) 1/4 in Hex Hydraulic Driver, M18(TM) and M12(TM) Multi-Voltage Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.