
Hex Threading Die
Mfr # 49-57-5319
Zoro # G711208457
product price: $8.29
/eaKey Features
Outside Dia.
1 1/8 in
Die Shape
Hex
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Hex Size
1 in
For Tool Type
Die Stocks, Rethreading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5319
Zoro #
G711208457
UPC #
045242778904
Country of Origin
China
Dimensions
Thread Size
M4 x 0.70 mm
Outside Dia.
1 1/8 in
Hex Size
1 in
Overall Length
1.0000 in
Die Thread Size
M4 x 0.70 mm
Die Thickness
1/2 in
Details
Item
Hex Threading Die
Die Shape
Hex
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
For Tool Type
Die Stocks, Rethreading
Material - Machining
Carbon Steel
Thread Type
Metric
Thread Standard
Metric
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Thread Pitch
0.70 mm
Finish - Machining
Black Oxide
Die Material
High Carbon Steel
Die Type
Solid
Thread Direction
Right Hand
Description
Hex Threading Die, Thread Size M4 x 0.70 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 0.70 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.