
Hex Threading Die
Mfr # 49-57-5320
Zoro # G511208480
product price: $8.29
/eaKey Features
Outside Dia.
1 1/8 in
Overall Length
1.0000 in
For Tool Type
Die Stocks, Rethreading
Material - Machining
Carbon Steel
Thread Standard
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5320
Zoro #
G511208480
UPC #
045242778911
Country of Origin
China
Dimensions
Thread Size
M4 x 0.75 mm
Outside Dia.
1 1/8 in
Overall Length
1.0000 in
Hex Size
1 in
Die Thread Size
M4 x 0.75 mm
Die Thickness
1/2 in
Details
Item
Hex Threading Die
For Tool Type
Die Stocks, Rethreading
Material - Machining
Carbon Steel
Thread Standard
Metric
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Die Shape
Hex
Thread Type
Metric
Thread Pitch
0.75 mm
Finish - Machining
Black Oxide
Thread Direction
Right Hand
Die Type
Solid
Die Material
High Carbon Steel
Description
Hex Threading Die, Thread Size M4 x 0.75 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 0.75 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.