
Hex Threading Die
Mfr # 49-57-5329
Zoro # G711208471
product price: $8.29
/eaKey Features
Outside Dia.
1 1/8 in
Material - Machining
Carbon Steel
Die Shape
Hex
Thread Type
Metric
For Tool Type
Die Stocks, Rethreading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5329
Zoro #
G711208471
UPC #
045242779055
Country of Origin
China
Dimensions
Thread Size
M5 x 0.80 mm
Outside Dia.
1 1/8 in
Die Thickness
1/2 in
Overall Length
1.0000 in
Die Thread Size
M5 x 0.80 mm
Hex Size
1 in
Details
Item
Hex Threading Die
Material - Machining
Carbon Steel
Die Shape
Hex
Thread Type
Metric
For Tool Type
Die Stocks, Rethreading
Thread Pitch
0.80 mm
Finish - Machining
Black Oxide
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Thread Standard
Metric
Die Type
Solid
Die Material
High Carbon Steel
Thread Direction
Right Hand
Description
Hex Threading Die, Thread Size M5 x 0.80 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 0.80 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.