Zoro Homepage

Hex Threading Die

  • Mfr # 49-57-5341

  • Zoro # G811208524


product price: $8.29
/ea

Key Features

Die Thread Size
M7 x 1.00 mm
Thread Pitch
1.00 mm
Material - Machining
Carbon Steel
Finish - Machining
Black Oxide
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5341
Zoro #
G811208524
UPC #
045242779116
Country of Origin
China

Dimensions

Thread Size
M7 x 1.00 mm
Die Thread Size
M7 x 1.00 mm
Die Thickness
1/2 in
Hex Size
1 in
Outside Dia.
1 1/8 in
Overall Length
1.0000 in

Details

Item
Hex Threading Die
Thread Pitch
1.00 mm
Material - Machining
Carbon Steel
Finish - Machining
Black Oxide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Thread Type
Metric
For Tool Type
Die Stocks, Rethreading
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Die Shape
Hex
Thread Standard
Metric
Die Material
High Carbon Steel
Thread Direction
Right Hand
Die Type
Solid

Description

Hex Threading Die, Thread Size M7 x 1.00 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.00 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.