
Hex Threading Die
Mfr # 49-57-5344
Zoro # G411208474
product price: $9.79
/eaKey Features
For Tool Type
Die Stocks, Rethreading
Outside Dia.
1 1/8 in
Die Thickness
1/2 in
Overall Length
1.0000 in
Thread Type
NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5344
Zoro #
G411208474
UPC #
045242779147
Country of Origin
China
Dimensions
Thread Size
5/16"-24
Outside Dia.
1 1/8 in
Die Thickness
1/2 in
Overall Length
1.0000 in
Die Thread Size
5/16-24
Hex Size
1 in
Details
Item
Hex Threading Die
For Tool Type
Die Stocks, Rethreading
Thread Type
NF
Threads per Inch
24
Thread Standard
NF
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Die Shape
Hex
Finish - Machining
Black Oxide
Material - Machining
Carbon Steel
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Thread Direction
Right Hand
Die Material
High Carbon Steel
Die Type
Solid
Description
Hex Threading Die, Thread Size 5/16 In.-24, NF, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type NF, Thread Pitch Not Applicable, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.