
Hex Threading Die
Mfr # 49-57-5345
Zoro # G211208438
product price: $8.29
/eaKey Features
Thread Pitch
1.00 mm
Material - Machining
Carbon Steel
Die Thickness
1/2 in
Hex Size
1 in
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5345
Zoro #
G211208438
UPC #
045242779154
Country of Origin
China
Dimensions
Thread Size
M8 x 1.00 mm
Die Thickness
1/2 in
Hex Size
1 in
Overall Length
1.0000 in
Die Thread Size
M8 x 1.00 mm
Outside Dia.
1 1/8 in
Details
Item
Hex Threading Die
Thread Pitch
1.00 mm
Material - Machining
Carbon Steel
Thread Type
Metric
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
For Tool Type
Die Stocks, Rethreading
Die Shape
Hex
Finish - Machining
Black Oxide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Thread Standard
Metric
Die Material
High Carbon Steel
Thread Direction
Right Hand
Die Type
Solid
Description
Hex Threading Die, Thread Size M8 x 1.00 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.00 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.