Zoro Homepage

Hex Threading Die

  • Mfr # 49-57-5353

  • Zoro # G811208470


product price: $10.49
/ea

Key Features

Die Thickness
1/2 in
Thread Standard
Metric
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
For Tool Type
Die Stocks, Rethreading
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5353
Zoro #
G811208470
UPC #
045242779215
Country of Origin
China

Dimensions

Thread Size
M10 x 1.25 mm
Die Thickness
1/2 in
Hex Size
1 in
Outside Dia.
1 1/8 in
Die Thread Size
M10 x 1.25 mm
Overall Length
1.0000 in

Details

Item
Hex Threading Die
Thread Standard
Metric
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
For Tool Type
Die Stocks, Rethreading
Thread Pitch
1.25 mm
Thread Type
Metric
Die Shape
Hex
Material - Machining
Carbon Steel
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Finish - Machining
Black Oxide
Die Type
Solid
Thread Direction
Right Hand
Die Material
High Carbon Steel

Description

Hex Threading Die, Thread Size M10 x 1.25 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.25 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.