Zoro Homepage

Hex Threading Die

  • Mfr # 49-57-5357

  • Zoro # G311208413


product price: $9.79
/ea

Key Features

Thread Standard
NF
Overall Length
1.0000 in
Material - Machining
Carbon Steel
Die Thickness
1/2 in
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5357
Zoro #
G311208413
UPC #
045242779390
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Overall Length
1.0000 in
Die Thickness
1/2 in
Outside Dia.
1 1/8 in
Die Thread Size
7/16-20
Hex Size
1 in

Details

Item
Hex Threading Die
Thread Standard
NF
Material - Machining
Carbon Steel
Finish - Machining
Black Oxide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Threads per Inch
20
Die Shape
Hex
For Tool Type
Die Stocks, Rethreading
Thread Type
NF
Die Material
High Carbon Steel
Die Type
Solid
Thread Direction
Right Hand

Description

Hex Threading Die, Thread Size 7/16 In.-20, NF, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type NF, Thread Pitch Not Applicable, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.