Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # 48-22-6500

  • Zoro # G7255567


product price: $34.97
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 7/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6500
Zoro #
G7255567
UPC #
045242518722
Country of Origin
China

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
Overall Length
9 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Not Tether Capable
Nonsparking
No
High Leverage
Yes
Fish Tape Puller
No
Insulated
No
Wire Crimper
Yes
Item
Linemans Plier
Spring Return
No
Features
Crimps Insulated And Non-Insulated Terminals, Cross-Hatched Knurled Jaw Assists With Grip Strength, Cuts ACSR, Most Hardened Wire, Screws, Nails, And Most Common Jobsite Materials, Forged Strength, High Leverage Lineman's Pliers With Crimper, Induction Hardened Cutting Blades, Limited Lifetime Warranty, Rust Protection
Tether Style
Not Tether Capable
Finish
Red/Silver
Weight
1.1 lb
Connectors Crimped
Terminals
Maximum Jaw Opening
1 1/2 in
Handle Style
Dipped
Plier Type
Lineman's Pliers
Tether Ready
No
Additional Tool Functions
Cable Cutter, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
Jaw Opening Type
Manual
Non-Sparking
No
Blade Material
Iron Carbide
Plier Material
Steel
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Steel Type
Carbon Steel

Description

Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Length 1 7/8 in, Jaw Width 1 3/4 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter, Non-Sparking No, High Leverage Yes, Blade Material Iron Carbide, Connectors Crimped Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.