
High Mobility Knee Pad, Foam Pad, Plastic Cap, 1 Straps, Black, Red
Mfr # 48-73-6080
Zoro # G116286982
product price: $76.97
/ea
Free Shipping & Returns
Key Features
Pad Material
Foam
Strap Material
Neoprene
Cap Material
Plastic
Number of Straps
1
Cap Flexibility
Flexible Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-6080
Zoro #
G116286982
UPC #
045242235278
Country of Origin
China
Dimensions
Size
Universal
Elbow and Knee Pad Size
Universal
Details
Pad Material
Foam
Strap Material
Neoprene
Cap Material
Plastic
Number of Straps
1
Cap Flexibility
Flexible Cap
Product Type
Knee Pad
Cap Resistance Properties
Abrasion Resistant
Closure
Hook-and-Loop
Color
Black, Red
Features
Lightweight, Maximum Mobility, RHEON(TM) Technology
Latex Content
Latex Free
Item
High Mobility Knee Pad
Material
Neoprene
Style
Flexible
Closure Type
Hook-and-Loop
Description
High Mobility Knee Pad, Color Black, Red, Size Universal, Features Lightweight, Maximum Mobility, RHEON(TM) Technology, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.