Shop MILWAUKEE TOOL
See all product information
Create Account
High Speed Steel Pilot Bit, 1/4" x 4"
- Mfr # 49-56-8031
- Zoro # G415356287
product price:Â
$
7.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
0.25 in
Overall Length
4 in
Drill Bit Point Angle
135 Degrees Split Point
Material
Black Oxide
Shank Type
3-flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-56-8031
- Zoro #
- G415356287
- UPC #
- 045242156092
- Country of Origin
- Thailand
- Item
- Pilot Drill Bit
- Drill Bit Point Angle
- 135 Degrees Split Point
- Material
- Black Oxide
- Shank Type
- 3-flat
- Single / Double Ended
- Single
- Drill Point Design
- Standard
- Bit Type
- Hole Saw
- Single End/Double End
- Single End
- Includes
- (1) 1/4 x 4 Hole Saw Thunderbolt Pilot Drill
- Shell Material
- Black Oxide
- Traction Material
- Black Oxide
Dimensions
- Drill Bit Size
- 0.25 in
- Overall Length
- 4 in
- Shank Size
- 1/4 in
- Overall Diameter
- 1/4 in
- Flute Length
- 1 in
- Minimum Chuck Size Required
- 1/4 in
- Shank Dia.
- 1/4 in
- Drill Bit Length Type
- Mechanics
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pilot Drill Bit, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.