High Torque Impact Wrench, Friction Ring, 3/4 in Drive, 18 V, ONE-KEY

  • Mfr # 2864-22R

  • Zoro # G606284016


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Max. Torque
1,500 ft-lb
Includes
(1) M18 FUEL(TM) with ONE-KEY(TM) High Torque Impact Wrench 3/4 in Friction Ring Bare Tool (2864-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2864-22R
Zoro #
G606284016
UPC #
045242778980
Country of Origin
Viet Nam

Dimensions

Drive Size
3/4 in
Overall Length
8 9/16 in
Extended Anvil Length
3/4 in
Head Height
8 1/2 in
Head Width
3 1/8 in
Head Length
8 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,500 ft-lb
Includes
(1) M18 FUEL(TM) with ONE-KEY(TM) High Torque Impact Wrench 3/4 in Friction Ring Bare Tool (2864-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,100
Free Speed
1,800 RPM
Fastening Torque
1,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Impact Sound Level
85 dB
Lock-Off Switch
Yes
Tool Weight
6.3 lb
Features
Toggle Up to Four Custom Performance, Featuring Over 150+ Tools, Most Repeatable Torque, Part of the M18 System
Battery Model No.
794JN7
Drive Type
Standard
Charger Included
Yes
Power to Weight Ratio
189.9 ft-lb/lb
Housing Material
Rubber
Vibration Level
2.5 m/sq s
Explosive Environment Rated
No
Built-In Light
Yes
Retainer Type
Friction Ring, Through Hole
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Actuation
Trigger
Standards
UL Listed
Case Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol Grip
Tool Style
Compact
Handle Material
Plastic, Rubber Overmold
Charger Model
48-59-1812
Reaction Bar
No
Impact Rated
Impact Rated
Breakaway Torque
1,500 ft-lb
Wireless Tool Tracking
ONE-KEY™
Clutch Style
Impact
Motor Type
Brushless
Torque - Maximum
1,500 ft-lb
Number of Chargers Included
1
Speed Control
Variable
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812
No Load Speed
1,800 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Manufacturing Model Number
48-11-1850R
Battery Chemistry
Li-Ion
Anvil Style
Standard
Battery Platform
M18(TM)
Includes Case
Case Included
Throttle Type
Trigger
Tool Series
M18 FUEL(TM)

Description

M18 FUEL w/ ONE-KEY High Torque 3/4” Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.59” in length allows for more access in tight spaces. M18 REDLITHIUM XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. solution will get them close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.