Zoro Homepage

High Visibility Cut Level 4 Polyurethane Dipped Gloves- XXL

  • Mfr # 48-73-8944

  • Zoro # G9079355


product price: $11.97
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Black,Yellow
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8944
Zoro #
G9079355
UPC #
045242553686
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
High Visibility Cut Level 4 Polyurethane Dipped Gloves - 2X-Large
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Black,Yellow
Cuff Style
Knit
Insulated
No

Description

High Visibility Polyurethane Dipped C,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.