Zoro Homepage

High Visibility Vest, 12 pk, 3XL/4XL

  • Mfr # 48-73-5023X12

  • Zoro # G4068507


product price: $250.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5023X12
Zoro #
G4068507
UPC #
045242552566
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
46 in to 50 in
Vest Size
2XL, 3XL
Length
28 1/2 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Number of Inside Pockets
1
Vest Stripe Color Family
Silver
Regulations Covered
CSA
Features
ID Window, Quick Internal Size Adjustment
Number of Outside Pockets
9
Brand and Series
Milwaukee(R)
Ligature Resistant
No
ATPV Rating
Not Rated
Standards
ANSI-Compliant, CSA Approved
Total Number of Pockets
10
Includes ID Window
Yes
Reflective Stripe Color
Silver
Includes LED Lights
No
Fabric Construction
Solid
Safety Features
Fall Protection Compatible
Fall Protection Compatible
Yes
Pocket Location
Left Chest, Right Chest
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28-1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.