Zoro Homepage

High Visibility Vest, 12 pk, L/XL

  • Mfr # 48-73-5022X12

  • Zoro # G4075735


product price: $250.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5022X12
Zoro #
G4075735
UPC #
045242552559
Country of Origin
China

Dimensions

Size
L/XL
Length
27 1/2 in
Fits Chest Size
42 in to 46 in
Vest Size
L, XL
Minimum Chest Size
42 in
Maximum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
9
Brand and Series
Milwaukee(R)
Regulations Covered
CSA
Ligature Resistant
No
Vest Stripe Color Family
Silver
Number of Inside Pockets
1
ATPV Rating
Not Rated
Standards
ANSI-Compliant, CSA Approved
Features
ID Window, Quick Internal Size Adjustment
Safety Features
Fall Protection Compatible
Fabric Construction
Solid
Includes ID Window
Yes
Pocket Location
Left Chest, Right Chest
Reflective Stripe Location
Chest
Reflective Stripe Main Color
Silver
Total Number of Pockets
10
Fall Protection Compatible
Yes
Includes LED Lights
No
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27-1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.