Zoro Homepage

High Visibility Vest, 12 pk, L/XL

  • Mfr # 48-73-5082X12

  • Zoro # G4074700


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5082X12
Zoro #
G4074700
UPC #
045242558117
Country of Origin
China

Dimensions

Size
L/XL
Length
27 1/2 in
Fits Chest Size
42 in to 46 in
Vest Size
L, XL
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Outside Pockets
12
Number of Inside Pockets
3
Ligature Resistant
No
Brand and Series
Milwaukee(R)
Features
ID Window, Quick Internal Size Adjustment
Standards
ANSI-Compliant, CSA Approved
ATPV Rating
Not Rated
Regulations Covered
CSA
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Total Number of Pockets
15
Fabric Construction
Solid
Reflective Stripe Location
Chest
Pocket Location
Left Chest, Right Chest
Safety Features
Fall Protection Compatible
Includes ID Window
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.