Zoro Homepage

High Visibility Vest, 12 pk, L/XL

  • Mfr # 48-73-5092X12

  • Zoro # G4071219


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5092X12
Zoro #
G4071219
UPC #
045242558148
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
42 in to 46 in
Vest Size
L, XL
Length
27 1/2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Standards
ANSI-Compliant, CSA Approved
Brand and Series
Milwaukee(R)
Vest Stripe Color Family
Silver
Ligature Resistant
No
Features
ID Window, Quick Internal Size Adjustment
Regulations Covered
CSA
Number of Inside Pockets
3
ATPV Rating
Not Rated
Number of Outside Pockets
12
Includes LED Lights
No
Includes ID Window
Yes
Reflective Stripe Location
Chest
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Total Number of Pockets
15
Reflective Stripe Main Color
Silver
Safety Features
Fall Protection Compatible
Fabric Construction
Solid
Fall Protection Compatible
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6, Features ID Window, Quick Internal Size Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.