High Visibility Vest, 12 pk, S/M
Mfr # 48-73-5091X12
Zoro # G4075726
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-5091X12
Zoro #
G4075726
UPC #
045242558131
Country of Origin
China
Dimensions
Size
S/M
Vest Size
M, S
Length
25 1/2 in
Fits Chest Size
38 in to 42 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 25-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6, Features ID Window, Quick Internal Size Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.