Shop MILWAUKEE TOOL
See all product information
Create Account
High Visibility Vest, L/XL, Yellow/Green
- Mfr # 48-73-5042, 48-22-6616
- Zoro # G4070318
product price:Â
$
58.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Lime
Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-5042, 48-22-6616
- Zoro #
- G4070318
- UPC #
- 045242552610
- Country of Origin
- Multiple
Dimensions
- Size
- L/XL
- Fits Chest Size
- ID Window, Quick Internal Size Adjustment
- Length
- 27 1/2 in
- Vest Size
- L, XL
- Maximum Chest Size
- 46 in
- Minimum Chest Size
- 42 in
- Bottle Size
- L/XL
- Size - Alpha
- L/XL
- Container Size
- L/XL
Description
High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.