
Hole Saw Arbor, 3/8", For-1-1/4"+
Mfr # 49-56-7040
Zoro # G615499692
product price: $15.97
/eaKey Features
Shank Size
3/8 in
Thread Size
3/8 in
For Hole Saw Diameter - Metric
Assorted
For Hole Saw Diameter - Imperial
1-1/4 in and Larger
Arbor Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-7040
Zoro #
G615499692
UPC #
045242225781
Country of Origin
China
Dimensions
Shank Size
3/8 in
Thread Size
3/8 in
For Hole Saw Diameter - Metric
Assorted
For Hole Saw Diameter - Imperial
1-1/4 in and Larger
Minimum Chuck Size Required
3/8 in
Backing Plate Dia.
1.5 in
Shank Dia.
0.375 in
Diameter
0.375 in
Backing Plate Diameter
1.5 in
Overall Length
8.0 in
Details
Item
Hole Saw Arbor
Arbor Type
Standard
Color
Black
Arbor Design
Hole Saw
Material
Hardened Steel
Finish
Black
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 3/8 in, Includes Pilot Bit Not Applicable, Pilot Bit Shank Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.