Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws

  • Mfr # 49-56-9306

  • Zoro # G603528922


product price: $26.97
/ea

Key Features

Shank Size
7/16 in
Shank Shape
Hex
Fits Hole Saw Dia.
1-1/4" - 6"
Includes Pilot Bit
Pilot Bit Included
Thread Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9306
Zoro #
G603528922
UPC #
045242577248
Country of Origin
China

Dimensions

Shank Size
7/16 in
Fits Hole Saw Dia.
1-1/4" - 6"
Thread Size
7/16 in
Pilot Bit Diameter
3/8 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Includes Pilot Bit
Pilot Bit Included
Arbor Shank Style
Hex
Arbor Type
Quick Change
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 7/16 in, Arbor Shank Style Hex, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.