
Hole Saw, Diameter:1 1/8", Bi-Metal
Mfr # 49-56-5120
Zoro # G115356303
product price: $8.47
/pk 25, $0.34/eaKey Features
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
3
Impact Rated
Not Impact Rated
For Workpiece Material
Multi-Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-5120
Zoro #
G115356303
UPC #
045242156399
Country of Origin
United States
Dimensions
Overall Diameter
1 1/8 in
Cutting Depth - Maximum
1 1/2 in
Max. Cutting Depth
1.5 in
Drilling Depth
1.5 in
Saw Dia.
1-1/8 in
Length
1.75 in
Details
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
3
Impact Rated
Not Impact Rated
Item
Hole Saw
For Workpiece Material
Multi-Material
Bit Type
Hole Saw
Hole Saw Material
Bi-Metal
Hole Saw Type
Multipurpose
Application
Multipurpose
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 3, Impact Rated Not Impact Rated, Thread Size Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.