Zoro Homepage

Hole Saw, Diameter:1", Bi-Metal

  • Mfr # 49-56-9662

  • Zoro # G215364635


product price: $14.97
/ea

Key Features

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3.5
Impact Rated
Not Impact Rated
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9662
Zoro #
G215364635
UPC #
045242198641
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Cutting Depth - Maximum
1 5/8 in
Drilling Depth
1.625000 in
Minimum Chuck Size Required
3/8 in
Saw Dia.
1 in
Length
1.9 in
Min. Chuck Size
3/8 in
Max. Cutting Depth
1.625 in

Details

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3.5
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Multi-Material
Bit Type
Hole Saw
Hole Saw Material
Bi-Metal
Application
Multipurpose
Hole Saw Type
Multipurpose

Description

Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 3.5, Impact Rated Not Impact Rated, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.