Zoro Homepage

Hole Saw, Diameter:1.25", Bi-Metal

  • Mfr # 49-56-9664

  • Zoro # G815364646


product price: $16.47
/ea

Key Features

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
8
Impact Rated
Not Impact Rated
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9664
Zoro #
G815364646
UPC #
045242198658
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in
Cutting Depth - Maximum
1 5/8 in
Length
5.25 in
Drilling Depth
1.625 in
Saw Dia.
1-1/4 in
Max. Cutting Depth
1.625 in

Details

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
8
Impact Rated
Not Impact Rated
Item
Hole Saw
For Workpiece Material
Multi-Material
Bit Type
Hole Saw
Application
Multipurpose
Hole Saw Type
Multipurpose
Hole Saw Material
Bi-Metal

Description

Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 8, Impact Rated Not Impact Rated, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.