
Hole Saw, Diameter:2 1/8", Bi-Metal
Mfr # 49-56-9668
Zoro # G915364669
product price: $22.97
/eaKey Features
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3.5
Impact Rated
Not Impact Rated
For Workpiece Material
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9668
Zoro #
G915364669
UPC #
045242198689
Country of Origin
United States
Dimensions
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
2 1/8 in
Saw Dia.
2-1/8 in
Drilling Depth
1.625000 in
Max. Cutting Depth
1.8 in
Length
2.125 in
Details
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3.5
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Metal, Wood
Hole Saw Material
Bi-Metal
Bit Type
Hole Saw
Application
Wood and Metal
Hole Saw Type
Wood and Metal
Description
Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 3.5, Impact Rated Not Impact Rated, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.