Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 pc. HOLE DOZER Electrician's Hole Saw Kit

  • Mfr # 49-22-4037

  • Zoro # G615356315


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Number of Pieces
13
Arbor Design
Built-In Arbor
Teeth per Inch
6
Shank Size
3/8 in, 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4037
Zoro #
G615356315
UPC #
045242615001
Country of Origin
United States

Dimensions

Shank Size
3/8 in, 7/16 in
Cutting Depth - Maximum
1 11/16 in
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in
Hole Saw Size - Maximum
4 1/2 in
Hole Saw Size - Minimum
7/8 in
Saw Sizes Included
7/8in, 1-1/8in, 1-3/8in, 1-3/4in, 2in, 2-1/2in, 3in, 3-5/8in, 4-1/8in, 4-1/2in

Details

Tooth Material
Bi-Metal
Number of Pieces
13
Arbor Design
Built-In Arbor
Teeth per Inch
6
Application
Single
Item
Hole Saw
For Workpiece Material
Multi-Material
Bit Type
Hole Saw
Includes
Case Included
Single End/Double End
Single End
Bit Material
Bi-Metal
Primary Saw Application
Multipurpose

Description

The MILWAUKEE® HOLE DOZERTM 13-Piece Electrician's Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.