Zoro Homepage

Hole Saw Kit, 3pcs, Sizes:1"-2.125

  • Mfr # 49-22-4063

  • Zoro # G815356320


product price: $29.97
/ea

Key Features

Tooth Material
Bi-Metal
Number of Pieces
3
Arbor Design
Built-In Arbor
Teeth per Inch
4/6
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4063
Zoro #
G815356320
UPC #
045242181582
Country of Origin
United States

Dimensions

Shank Size
3/8 in
Hole Saw Size - Minimum
1 in
Hole Saw Size - Maximum
2 1/8 in
Hole Saw Sizes (Hole Saws)
1 in, 2 1/8 in
Saw Sizes Included
1in & 2-1/8in

Details

Tooth Material
Bi-Metal
Number of Pieces
3
Arbor Design
Built-In Arbor
Teeth per Inch
4/6
Item
Hole Saw
Application
Single
For Workpiece Material
Multi Purpose
Single End/Double End
Single End
Includes
(1) Small Thread Arbor; 3/8 Shank; (1) Hole Saw Arbor Adapter; (1) 2-1/8 Hole Dozer Bi-Metal Hole Saw; (1) 1 Hole Dozer Bi-Metal Hole Saw
Bit Material
High Speed Steel
Primary Saw Application
Multipurpose
Bit Type
Hole Saw

Description

Hole Saw Kit, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Impact Rated Not Applicable, Hole Saw Sizes (Hole Saws) 1 in, 2 1/8 in, Thread Size Not Applicable, Shank Size 3/8 in, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.