Hole Saw Kit + Hole Saw Kit
- Mfr # 49-22-4105, 49-22-4095
- Zoro # G923944129
product price:Â
$
305.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Saw Size - Minimum
3/4 in
Application
General Purpose
Number of Pieces
19
Includes
(3) Additional Pilot Bits, 3/8 and 7/16 in Hex Arbors with Pilot Bits, Hex Key
Pilot Drill Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-4105, 49-22-4095
- Zoro #
- G923944129
- UPC #
- 045242154975
- Country of Origin
- United States
- Application
- General Purpose
- Number of Pieces
- 19
- Includes
- (3) Additional Pilot Bits, 3/8 and 7/16 in Hex Arbors with Pilot Bits, Hex Key
- Number of Hole Saws
- 13
- Impact Rated
- Not Impact Rated
- Item
- Hole Saw Kit
- For Workpiece Material
- Composites, Metal, Plastic, Wood
- Teeth per Inch
- 6
- Arbor Design
- Built-In Arbor
Dimensions
- Hole Saw Size - Minimum
- 3/4 in
- Pilot Drill Length
- 3 1/2 in
- Cutting Depth - Maximum
- 1 5/8 in
- Shank Size
- 3/8 in, 7/16 in
- Thread Size
- 1/2"-20, 5/8"-18
- Pilot Drill Diameter
- 1/4 in
- Hole Saw Size - Maximum
- 4 3/4 in
- Hole Saw Sizes (Hole Saws)
- 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in
Description
Hole Saw Kit, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 6, Impact Rated Not Impact Rated, Number of Hole Saws 13, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in, 7/16 in, Number of Pieces 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.