Zoro Homepage

Hole Saw Set, 10pcs, Size:0.25"

  • Mfr # 49-56-0541

  • Zoro # G510040173


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Diamond Grit
Max. Cutting Depth
1 1/2 in
Number of Pieces
10
Impact Rated
Not Impact Rated
Includes
(10) 5/16" Diamond MAX™ Hole Saw (49-56-0507), (1) Small Case for 1/4" Hex Bits (48-32-9920)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0541
Zoro #
G510040173
UPC #
045242830855
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1 1/2 in
Saw Dia.
1/4 in
Length
2.05 in
Width
3.91 in
Depth
3.78 in
Bit Dia.
1/4 In.
Bit Sizes
5/16 in
Cutting Depth - Maximum
1 1/2 in
Hole Saw Sizes (Hole Saws)
1/4 in

Details

Tooth Material
Diamond Grit
Number of Pieces
10
Impact Rated
Not Impact Rated
Includes
(10) 5/16" Diamond MAX™ Hole Saw (49-56-0507), (1) Small Case for 1/4" Hex Bits (48-32-9920)
Item
Hole Saw Set
Hole Saw Product Grouping
Tile and Natural Stone
Application
General Purpose
Color
Red
Primary Material Application
Porcelain; Tile; Stone
Materials Cut
Ceramic Tile, Glass, Granite, Natural Stone, Porcelain
Recommended Safety Equipment
Safety Glasses
Case Included
Yes
Bit Type
Hole Saw
Kit
Yes
For Workpiece Material
Ceramic Tile, Glass, Granite, Natural Stone, Porcelain

Description

Hole Saw Set, Primary Material Application Porcelain; Tile; Stone, Materials Cut Ceramic Tile, Glass, Granite, Natural Stone, Porcelain, Arbor Design Not Applicable, Tooth Material Diamond Grit, Teeth per Inch Not Applicable, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Hole Saw Sizes (Hole Saws) 1/4 in, Replacement Arbor Not Applicable, Thread Size Not Applicable, Shank Size Not Applicable, Pilot Drill Size Not Applicable, Number of Pieces 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.