Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, 2XL, Black, Men's

  • Mfr # M250B-2X

  • Zoro # G721907975


product price: $64.99
/ea

Key Features

Number of Outside Pockets
2
Material
Cotton/Polyester
Gender
Men's
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250B-2X
Zoro #
G721907975
UPC #
45242196326
Country of Origin
Pakistan

Dimensions

Size
2XL
Maximum Chest Size
52 in

Details

Number of Outside Pockets
2
Color
Black
Material
Cotton/Polyester
Gender
Men's

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Black, Fabric Weight 400 g/sq m, Size 2XL, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.