Hoodie, 2XL, Black, Women's
Mfr # F251B-2X
Zoro # G321907863
product price: $59.99
/eaKey Features
Number of Outside Pockets
1
Gender
Women's
Maximum Chest Size
48 in
Fabric Weight
9 oz
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F251B-2X
Zoro #
G321907863
UPC #
45242307999
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
48 in
Size
2XL
Details
Number of Outside Pockets
1
Gender
Women's
Color
Black
Fabric Weight
9 oz
Material
Cotton/Polyester
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Black, Fabric Weight 9 oz, Size 2XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 45 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.