Hoodie, 2XL, Blue, Men's
Mfr # M250U-2X
Zoro # G821909268
product price: $64.99
/eaKey Features
Number of Outside Pockets
2
Maximum Chest Size
52 in
Material
Cotton/Polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M250U-2X
Zoro #
G821909268
UPC #
45242226559
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
52 in
Size
2XL
Details
Number of Outside Pockets
2
Material
Cotton/Polyester
Gender
Men's
Color
Blue
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Blue, Fabric Weight 400 g/sq m, Size 2XL, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.