Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, 2XL, High Visibility, Men's

  • Mfr # 350HV-2X

  • Zoro # G421907879


product price: $62.49
/ea

Key Features

Gender
Men's
Maximum Chest Size
48 in
Number of Outside Pockets
1
Fabric Weight
450 g/sq m
Material
25 Percent Polyester, 75 Percent Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350HV-2X
Zoro #
G421907879
UPC #
45242575831
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
48 in
Size
2XL

Details

Gender
Men's
Number of Outside Pockets
1
Fabric Weight
450 g/sq m
Material
25 Percent Polyester, 75 Percent Cotton

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color High Visibility, Fabric Weight 450 g/sq m, Size 2XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.