Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, 2XL, Yellow, Women's

  • Mfr # F550Y-2X

  • Zoro # G322605157


product price: $49.97
/ea

Key Features

Number of Outside Pockets
0
Gender
Women's
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F550Y-2X
Zoro #
G322605157
UPC #
45242469482
Country of Origin
Honduras

Dimensions

Size
2XL

Details

Number of Outside Pockets
0
Color
Yellow
Gender
Women's
Material
Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Yellow, Size 2XL, Front Closure Type Not Applicable, Style Shirt Hoodie, Number of Outside Pockets 0, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material Polyester, Application Construction, Features Sweat Wicking Fabric, Fit Relaxed Fit, Insulation Material Not Applicable, Length 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.