Hoodie, 3XL, Black, Men's
Mfr # 351B-3X
Zoro # G121908220
product price: $59.99
/eaKey Features
Number of Outside Pockets
1
Maximum Chest Size
56 in
Material
Cotton/Polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351B-3X
Zoro #
G121908220
UPC #
45242763900
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
56 in
Size
3XL
Details
Number of Outside Pockets
1
Material
Cotton/Polyester
Color
Black
Gender
Men's
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Black, Size 3XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.