Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, 3XL, Blue, Men's

  • Mfr # 351BL-3X

  • Zoro # G421908265


product price: $59.99
/ea

Key Features

Number of Outside Pockets
1
Material
Cotton/Polyester
Gender
Men's
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351BL-3X
Zoro #
G421908265
UPC #
45242773411
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
56 in
Size
3XL

Details

Number of Outside Pockets
1
Material
Cotton/Polyester
Gender
Men's
Color
Blue

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Blue, Size 3XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.