Hoodie, 3XL, Blue, Men's
Mfr # M250U-3X
Zoro # G221908946
product price: $64.99
/eaKey Features
Gender
Men's
Number of Outside Pockets
2
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M250U-3X
Zoro #
G221908946
UPC #
45242226566
Country of Origin
Pakistan
Dimensions
Size
3XL
Details
Gender
Men's
Color
Blue
Number of Outside Pockets
2
Material
Cotton/Polyester
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Blue, Fabric Weight 400 g/sq m, Size 3XL, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.