Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, L, Gray, Men's

  • Mfr # M250G-L

  • Zoro # G321909263


product price: $64.99
/ea

Key Features

Number of Outside Pockets
2
Material
Cotton/Polyester
Gender
Men's
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250G-L
Zoro #
G321909263
UPC #
45242226511
Country of Origin
Pakistan

Dimensions

Size
L
Maximum Chest Size
44 in

Details

Number of Outside Pockets
2
Material
Cotton/Polyester
Gender
Men's
Color
Gray

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 400 g/sq m, Size L, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.