Hoodie, L, Yellow, Women's
Mfr # F550Y-L
Zoro # G522604981
product price: $49.97
/eaKey Features
Material
Polyester
Number of Outside Pockets
0
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F550Y-L
Zoro #
G522604981
UPC #
45242469505
Country of Origin
Honduras
Dimensions
Size
L
Details
Material
Polyester
Color
Yellow
Number of Outside Pockets
0
Gender
Women's
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Yellow, Size L, Front Closure Type Not Applicable, Style Shirt Hoodie, Number of Outside Pockets 0, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material Polyester, Application Construction, Features Sweat Wicking Fabric, Fit Relaxed Fit, Insulation Material Not Applicable, Length 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.