Hoodie, M, Gray, Men's
Mfr # 351G-M
Zoro # G321909218
product price: $59.99
/eaKey Features
Maximum Chest Size
40 in
Number of Outside Pockets
1
Gender
Men's
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351G-M
Zoro #
G321909218
UPC #
45242763948
Country of Origin
Pakistan
Dimensions
Size
M
Maximum Chest Size
40 in
Details
Number of Outside Pockets
1
Gender
Men's
Material
Cotton/Polyester
Color
Gray
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Size M, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.