Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, M, Gray, Men's

  • Mfr # M250G-M

  • Zoro # G321907757


product price: $64.99
/ea

Key Features

Number of Outside Pockets
2
Maximum Chest Size
40 in
Color
Gray
Gender
Men's
Fabric Weight
400 g/sq m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250G-M
Zoro #
G321907757
UPC #
45242226528
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
40 in
Size
M

Details

Number of Outside Pockets
2
Color
Gray
Gender
Men's
Fabric Weight
400 g/sq m
Material
Cotton/Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 400 g/sq m, Size M, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.